- Angular Contact Bearing Type
- 300 mm Inner Diameter
- 460 mm Outer Diameter
- 74 mm Width
| Seal Type | Unsealed |
| Lubricant | Oil Preservative |
| Width | 74.000 mm |
| Material | Steel |
| O.D. | 460 mm |
| Bore Type | Round Bore |
| Preload Level | None |
| No. in Set | Single Bearing |
| Radial Internal Clearance | Normal |
| Capacity | Standard Capacity |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 760000 N |
| O.D. Type | Straight |
| Locking Device | No Locking Device |
| Cage Material | Brass/Bronze |
| Origin | Single Row Angular Contact |
| Seal Material | None |
| Enclosure | Open |
| Contact Angle | 30° |
| Precision | Standard |
| Limiting Speed - Oil | 2030 rpm |
| Cone Corner Radius | 4 mm |
| Internal Design | Universal Mounting |
| Precision Level | Standard (ABEC 1) |
| Bearing Type | Angular Contact |
| Dynamic Load Rating | 430000 N |
| Corner Radius [Min] | 4 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 300 mm |
| Weight | 101.411 LB |
| EAN or UPC | 4012801571234 |

