- Angular Contact Bearing Type
- 280 mm Inner Diameter
- 420 mm Outer Diameter
- 65 mm Width
| I.D. | 280 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 600000 N |
| O.D. | 420 mm |
| Width | 65.000 mm |
| Bearing Type | Angular Contact |
| Dynamic Load Rating | 375000 N |
| Weight | 71.63 LB |
| EAN or UPC | 4012801571203 |

