- Angular Contact Bearing Type
- 260 mm Inner Diameter
- 400 mm Outer Diameter
- 65 mm Width
| Enclosure | Open |
| No. in Set | Single Bearing |
| Material | Steel |
| Bearing Type | Angular Contact |
| Inch/Metric | Metric |
| Cage Material | Brass/Bronze |
| Static Load Rating [Max] | 560000 N |
| Dynamic Load Rating | 365000 N |
| Rows of Balls | Single |
| I.D. | 260 mm |
| O.D. Type | Straight |
| Bore Type | Round Bore |
| Lubricant | Oil Preservative |
| Radial Internal Clearance Specification | Normal Clearance |
| Internal Design | Universal Mounting |
| Contact Angle | 30° |
| Seal Type | Unsealed |
| Radial Internal Clearance | Normal |
| Seal Material | None |
| Capacity | Standard Capacity |
| Preload Level | None |
| Precision Level | Standard (ABEC 1) |
| O.D. | 400 mm |
| Locking Device | No Locking Device |
| Precision | Standard |
| Width | 65.000 mm |
| Origin | Single Row Angular Contact |
| Weight | 67.002 LB |
| EAN or UPC | 4012801571173 |

