- Angular Contact Bearing Type
- 200 mm Inner Diameter
- 310 mm Outer Diameter
- 51 mm Width
| Width | 51.000 mm |
| Static Load Rating [Max] | 315000 N |
| Limiting Speed - Oil | 3150 rpm |
| Corner Radius [Min] | 2.1 mm |
| I.D. | 200 mm |
| Cone Corner Radius | 2.1 mm |
| O.D. | 310 mm |
| Inch/Metric | Metric |
| Bearing Type | Angular Contact |
| Dynamic Load Rating | 224000 N |
| Weight | 29.013 LB |
| EAN or UPC | 4012802647600 |

