- Angular Contact Bearing Type
- 180 mm Inner Diameter
- 280 mm Outer Diameter
- 46 mm Width
| I.D. | 180 mm |
| Dynamic Load Rating | 220000 N |
| Bearing Type | Angular Contact |
| O.D. | 280 mm |
| Static Load Rating [Max] | 265000 N |
| Inch/Metric | Metric |
| Width | 46.000 mm |
| Weight | 24.03 LB |
| EAN or UPC | 4012801282130 |

