- Angular Contact Bearing Type
- 170 mm Inner Diameter
- 260 mm Outer Diameter
- 42 mm Width
| Inch/Metric | Metric |
| O.D. | 260 mm |
| Bearing Type | Angular Contact |
| I.D. | 170 mm |
| Width | 42.000 mm |
| Static Load Rating [Max] | 214000 N |
| Dynamic Load Rating | 184000 N |
| Corner Radius [Min] | 2.1 mm |
| Cone Corner Radius | 2.1 mm |
| Limiting Speed - Oil | 3800 rpm |
| Weight | 16.578 LB |
| EAN or UPC | 4026677946928 |

