- Angular Contact Bearing Type
- 160 mm Inner Diameter
- 240 mm Outer Diameter
- 38 mm Width
| I.D. | 160 mm |
| Width | 38.000 mm |
| O.D. | 240 mm |
| Inch/Metric | Metric |
| Bearing Type | Angular Contact |
| Static Load Rating [Max] | 184000 N |
| Dynamic Load Rating | 160000 N |
| Weight | 14.285 LB |
| EAN or UPC | 4012801282093 |

