- Angular Contact Bearing Type
- 120 mm Inner Diameter
- 180 mm Outer Diameter
- 28 mm Width
| Static Load Rating [Max] | 108000 N |
| icNumber | 7702991 |
| Material | Steel |
| Dynamic Load Rating | 100000 N |
| Radial Internal Clearance | Normal |
| Enclosure | Open |
| Precision Level | Standard (ABEC 1) |
| No. in Set | Single Bearing |
| Precision | Standard |
| Inner Ring Width | 28 mm |
| Seal Material | None |
| Outer Ring Width | 28 mm |
| I.D. | 120 mm |
| Preload Level | None |
| Capacity | Standard Capacity |
| Locking Device | No Locking Device |
| Width | 28.000 mm |
| O.D. | 180 mm |
| Internal Design | Universal Mounting |
| Contact Angle | 30° |
| Lubricant | Oil Preservative |
| Cage Type | Metal |
| Rows of Balls | Single |
| Cage Material | Brass/Bronze |
| O.D. Type | Straight |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Type | Unsealed |
| Origin | Single Row Angular Contact |
| Ball Material | Steel |
| Bore Type | Round Bore |
| Bearing Type | Angular Contact |
| Inch/Metric | Metric |
| Snap Ring | No Snap Ring |
| Weight | 5.215 LB |
| EAN or UPC | 4012801206396 |

