- Deep Groove Bearing Type
- 90 mm Inner Diameter
- 225 mm Outer Diameter
- 54 mm Width
features
- Metric series
- Conrad-type ball bearing
| I.D. | 90 mm |
| Material | Steel |
| Rows of Balls | Single |
| Inner Ring Width | 54 mm |
| icNumber | 7703544 |
| Preload Level | None |
| Locking Device | No Locking Device |
| Contact Angle | 0° |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Cone Corner Radius | 4 mm |
| Bearing Type | Deep Groove |
| Precision | Standard |
| Radial Internal Clearance | C3 |
| Seal Type | Unsealed |
| No. in Set | Single Bearing |
| Enclosure | Open |
| Fillet Radius | 4 mm |
| Precision Level | Standard (ABEC 1) |
| Ball Material | Steel |
| Dynamic Load Rating | 209000 N |
| Limiting Speed - Oil | 5200 rpm |
| Inch/Metric | Metric |
| Capacity | Standard Capacity |
| Width | 54.000 mm |
| Cage Material | Brass/Bronze |
| Seal Material | None |
| Outer Ring Width | 54 mm |
| Snap Ring | No Snap Ring |
| Static Load Rating [Max] | 162000 N |
| O.D. | 225 mm |
| Lubricant | Oil Preservative |
| Corner Radius [Min] | 4 mm |
| Cage Type | Metal |
| O.D. Type | Straight |
| Origin | Single Row Radial |
| Bore Type | Round Bore |
| Pre Lubricant | None |
| Weight | 25.126 LB |
| EAN or UPC | 4012801206389 |

