- Deep Groove Bearing Type
- 70 mm Inner Diameter
- 180 mm Outer Diameter
- 42 mm Width
features
- Metric series
- Conrad-type ball bearing
| Fillet Radius | 3 mm |
| Precision Level | Standard (ABEC 1) |
| Static Load Rating [Max] | 97000 N |
| Dynamic Load Rating | 141000 N |
| Inch/Metric | Metric |
| Bearing Type | Deep Groove |
| O.D. Type | Straight |
| Radial Internal Clearance | C4 |
| Limiting Speed - Oil | 5000 rpm |
| O.D. | 180 mm |
| Outer Ring Width | 42 mm |
| Contact Angle | 0° |
| Pre Lubricant | None |
| icNumber | 7699436 |
| Precision | Standard |
| Rows of Balls | Single |
| Ball Material | Steel |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Capacity | Standard Capacity |
| I.D. | 70 mm |
| Seal Material | None |
| Cage Type | Metal |
| Cone Corner Radius | 3 mm |
| Origin | Single Row Radial |
| Bore Type | Round Bore |
| Locking Device | No Locking Device |
| Inner Ring Width | 42 mm |
| Seal Type | Unsealed |
| No. in Set | Single Bearing |
| Enclosure | Open |
| Preload Level | None |
| Corner Radius [Min] | 3 mm |
| Snap Ring | No Snap Ring |
| Cage Material | Steel |
| Material | Steel |
| Lubricant | Oil Preservative |
| Width | 42.000 mm |
| Weight | 11.3 LB |
| EAN or UPC | 4012801281935 |

