- Deep Groove Bearing Type
- 65 mm Inner Diameter
- 160 mm Outer Diameter
- 37 mm Width
| I.D. | 65 mm |
| Bearing Type | Deep Groove |
| Corner Radius [Min] | 2.1 mm |
| Radial Internal Clearance | C4 |
| O.D. | 160 mm |
| Inch/Metric | Metric |
| Cone Corner Radius | 2.1 mm |
| Width | 37.000 mm |
| Dynamic Load Rating | 123000 N |
| Limiting Speed - Oil | 6300 rpm |
| Static Load Rating [Max] | 77000 N |
| Weight | 7.275 LB |
| EAN or UPC | 4012801281911 |

