- Deep Groove Bearing Type
- 60 mm Inner Diameter
- 150 mm Outer Diameter
- 35 mm Width
| Dynamic Load Rating | 115000 N |
| Width | 35.000 mm |
| Bearing Type | Deep Groove |
| Inch/Metric | Metric |
| Corner Radius [Min] | 2.1 mm |
| Cone Corner Radius | 2.1 mm |
| Static Load Rating [Max] | 69000 N |
| I.D. | 60 mm |
| Limiting Speed | 6800 rpm |
| Limiting Speed - Oil | 6800 rpm |
| O.D. | 150 mm |
| Limiting Speed - Grease | 6800 rpm |
| Weight | 6.25 LB |
| EAN or UPC | 4012801206310 |

