- Deep Groove Bearing Type
- 50 mm Inner Diameter
- 130 mm Outer Diameter
- 31 mm Width
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
- Metric series
- Conrad-type ball bearing
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
compliances
- 0
| Capacity | Standard Capacity |
| Origin | Single Row Radial |
| Seal Material | None |
| Width | 31.000 mm |
| Limiting Speed - Oil | 7900 rpm |
| Enclosure | Open |
| Lubricant | Oil Preservative |
| Precision Level | Standard (ABEC 1) |
| Cone Corner Radius | 2.1 mm |
| Cage Material | Steel |
| Preload Level | None |
| Ball Material | Steel |
| Outer Ring Width | 31 mm |
| Seal Type | Unsealed |
| Static Load Rating [Max] | 52000 N |
| Radial Internal Clearance | C3 |
| I.D. | 50 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Bore Type | Round Bore |
| Corner Radius [Min] | 2.1 mm |
| icNumber | 7696415 |
| O.D. | 130 mm |
| Pre Lubricant | None |
| No. in Set | Single Bearing |
| Inch/Metric | Metric |
| O.D. Type | Straight |
| Limiting Speed - Grease | 12000 rpm |
| Rows of Balls | Single |
| Limiting Speed | 12000 rpm |
| Bearing Type | Deep Groove |
| Cage Type | Metal |
| Contact Angle | 0° |
| Dynamic Load Rating | 89000 N |
| Fillet Radius | 2.1 mm |
| Inner Ring Width | 31 mm |
| Snap Ring | No Snap Ring |
| Material | Steel |
| Precision | Standard |
| Locking Device | No Locking Device |
| Weight | 4.202 LB |
| EAN or UPC | 4012801281805 |

