- Deep Groove Bearing Type
- 17 mm Inner Diameter
- 62 mm Outer Diameter
- 17 mm Width
| Limiting Speed - Oil | 7300 rpm |
| Static Load Rating [Max] | 11500 N |
| Inch/Metric | Metric |
| Bearing Type | Deep Groove |
| O.D. | 62 mm |
| Corner Radius [Min] | 1.1 mm |
| Width | 17.000 mm |
| Cone Corner Radius | 1.1 mm |
| Dynamic Load Rating | 23800 N |
| I.D. | 17 mm |
| Weight | 0.595 LB |
| EAN or UPC | 4012801570510 |

