- Deep Groove Bearing Type
- 220 mm Inner Diameter
- 460 mm Outer Diameter
- 88 mm Width
| Limiting Speed - Oil | 2460 rpm |
| Bearing Type | Deep Groove |
| Inch/Metric | Metric |
| Width | 88.000 mm |
| Cone Corner Radius | 5 mm |
| O.D. | 460 mm |
| I.D. | 220 mm |
| Static Load Rating [Max] | 560000 N |
| Corner Radius [Min] | 5 mm |
| Dynamic Load Rating | 440000 N |
| Radial Internal Clearance | C3 |
| Weight | 154.721 LB |
| EAN or UPC | 4012801570268 |

