- Deep Groove Bearing Type
- 200 mm Inner Diameter
- 420 mm Outer Diameter
- 80 mm Width
| Inch/Metric | Metric |
| Limiting Speed - Oil | 2700 rpm |
| Radial Internal Clearance | C3 |
| O.D. | 420 mm |
| I.D. | 200 mm |
| Width | 80.000 mm |
| Bearing Type | Deep Groove |
| Dynamic Load Rating | 385000 N |
| Cone Corner Radius | 5 mm |
| Static Load Rating [Max] | 460000 N |
| Corner Radius [Min] | 5 mm |
| Weight | 119.016 LB |
| EAN or UPC | 4012801570244 |

