- Deep Groove Bearing Type
- 4 mm Inner Diameter
- 16 mm Outer Diameter
- 5 mm Width
| Corner Radius [Min] | 0.3 mm |
| Static Load Rating [Max] | 700 N |
| Limiting Speed - Oil | 60000 rpm |
| Dynamic Load Rating | 2030 N |
| I.D. | 4 mm |
| Cone Corner Radius | 0.3 mm |
| O.D. | 16 mm |
| Width | 5.000 mm |
| Bearing Type | Deep Groove |
| Inch/Metric | Metric |
| Weight | 0.011 LB |
| EAN or UPC | 4012801206136 |

