- Single Row Radial Bearing, 190 mm ID x 400 mm OD x 78 mm Wide, Open, Standard Precision (ABEC 1), Brass / Bronze Cage, Normal Clearance (C0)
features
- Metric series
- Conrad-type ball bearing
| No. in Set | Single Bearing |
| Inch/Metric | Metric Bore |
| Outer Ring Width | 78 mm |
| Capacity | Standard Capacity |
| Fillet Radius | 5 mm |
| Material | Steel |
| icNumber | 7699291 |
| O.D. Type | Straight |
| Radial Internal Clearance | Normal |
| I.D. | 190 mm |
| Precision | Standard |
| Inner Ring Width | 78 mm |
| Enclosure | Open |
| Contact Angle | 0° |
| Lubricant | Oil Preservative |
| Seal Material | None |
| Seal Type | Unsealed |
| Preload Level | None |
| Origin | Single Row Radial |
| Snap Ring | No Snap Ring |
| Cage Type | Metal |
| Radial Internal Clearance Specification | Normal Clearance |
| Pre Lubricant | None |
| Bore Type | Round Bore |
| Bearing Type | Radial |
| O.D. | 400 mm |
| Limiting Speed - Oil | 3600 rpm |
| Cage Material | Brass/Bronze |
| Dynamic Load Rating | 83000 lbf |
| Locking Device | No Locking Device |
| Rows of Balls | Single |
| Precision Level | Standard (ABEC 1) |
| Ball Material | Steel |
| Static Load Rating [Max] | 98000 lbf |
| Weight | 103.588 LB |
| EAN or UPC | 4012801570190 |

