- Deep Groove Bearing Type
- 140 mm Inner Diameter
- 300 mm Outer Diameter
- 62 mm Width
| I.D. | 140 mm |
| Dynamic Load Rating | 270000 N |
| O.D. | 300 mm |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 3850 rpm |
| Cone Corner Radius | 4 mm |
| Static Load Rating [Max] | 246000 N |
| Width | 62.000 mm |
| Corner Radius [Min] | 4 mm |
| Bearing Type | Deep Groove |
| Radial Internal Clearance | C4 |
| Weight | 46.076 LB |
| EAN or UPC | 4012801206099 |

