- Deep Groove Bearing Type
- 130 mm Inner Diameter
- 280 mm Outer Diameter
- 58 mm Width
features
- Metric series
- Conrad-type ball bearing
| Radial Internal Clearance | Normal |
| Cage Material | Brass/Bronze |
| Width | 58.000 mm |
| Outer Ring Width | 58 mm |
| Static Load Rating [Max] | 214000 N |
| Cone Corner Radius | 4 mm |
| Material | Steel |
| Seal Type | Unsealed |
| I.D. | 130 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Ball Material | Steel |
| Bore Type | Round Bore |
| Enclosure | Open |
| Lubricant | Oil Preservative |
| Pre Lubricant | None |
| Inch/Metric | Metric |
| Preload Level | None |
| Contact Angle | 0° |
| Corner Radius [Min] | 4 mm |
| Inner Ring Width | 58 mm |
| O.D. Type | Straight |
| Limiting Speed - Oil | 4150 rpm |
| No. in Set | Single Bearing |
| Fillet Radius | 4 mm |
| Origin | Single Row Radial |
| icNumber | 7699277 |
| Cage Type | Metal |
| Capacity | Standard Capacity |
| Snap Ring | No Snap Ring |
| Locking Device | No Locking Device |
| Precision | Standard |
| Rows of Balls | Single |
| Precision Level | Standard (ABEC 1) |
| Bearing Type | Deep Groove |
| Seal Material | None |
| Dynamic Load Rating | 244000 N |
| O.D. | 280 mm |
| Weight | 40.344 LB |
| EAN or UPC | 4012801206068 |

