- Deep Groove Bearing Type
- 130 mm Inner Diameter
- 280 mm Outer Diameter
- 58 mm Width
| Dynamic Load Rating | 244000 N |
| Corner Radius [Min] | 4 mm |
| Bearing Type | Deep Groove |
| Limiting Speed - Oil | 4150 rpm |
| O.D. | 280 mm |
| Static Load Rating [Max] | 214000 N |
| Width | 58.000 mm |
| I.D. | 130 mm |
| Cone Corner Radius | 4 mm |
| Inch/Metric | Metric |
| Radial Internal Clearance | C3 |
| Weight | 38.36 LB |
| EAN or UPC | 4026677998286 |

