- Deep Groove Bearing Type
- 120 mm Inner Diameter
- 260 mm Outer Diameter
- 55 mm Width
| Dynamic Load Rating | 225000 N |
| Limiting Speed - Oil | 4500 rpm |
| Bearing Type | Deep Groove |
| Inch/Metric | Metric |
| I.D. | 120 mm |
| Static Load Rating [Max] | 190000 N |
| Radial Internal Clearance | C3 |
| Cone Corner Radius | 3 mm |
| Corner Radius [Min] | 3 mm |
| O.D. | 260 mm |
| Width | 55.000 mm |
| Weight | 31.989 LB |
| EAN or UPC | 4012802004991 |

