- Deep Groove Bearing Type
- 105 mm Inner Diameter
- 225 mm Outer Diameter
- 49 mm Width
| I.D. | 105 mm |
| Corner Radius [Min] | 3 mm |
| Static Load Rating [Max] | 150000 N |
| Limiting Speed - Oil | 5300 rpm |
| Inch/Metric | Metric |
| Radial Internal Clearance | C3 |
| O.D. | 225 mm |
| Width | 49.000 mm |
| Bearing Type | Deep Groove |
| Dynamic Load Rating | 188000 N |
| Weight | 21.164 LB |
| EAN or UPC | 4012801281423 |

