- Deep Groove Bearing Type
- 100 mm Inner Diameter
- 215 mm Outer Diameter
- 47 mm Width
features
- Metric series
- Conrad-type ball bearing
| Snap Ring | No Snap Ring |
| Rows of Balls | Single |
| Bearing Type | Deep Groove |
| Contact Angle | 0° |
| Cone Corner Radius | 3 mm |
| Ball Material | Steel |
| Inner Ring Width | 47 mm |
| Corner Radius [Min] | 3 mm |
| Pre Lubricant | None |
| Dynamic Load Rating | 174000 N |
| Cage Material | Brass/Bronze |
| Lubricant | Oil Preservative |
| Outer Ring Width | 47 mm |
| Locking Device | No Locking Device |
| I.D. | 100 mm |
| Width | 47.000 mm |
| Static Load Rating [Max] | 135000 N |
| Seal Material | None |
| Inch/Metric | Metric |
| Radial Internal Clearance | C4 |
| Material | Steel |
| Fillet Radius | 3 mm |
| Cage Type | Metal |
| No. in Set | Single Bearing |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Seal Type | Unsealed |
| Bore Type | Round Bore |
| Precision | Standard |
| Capacity | Standard Capacity |
| Precision Level | Standard (ABEC 1) |
| Limiting Speed - Oil | 5500 rpm |
| Origin | Single Row Radial |
| icNumber | 7703611 |
| Enclosure | Open |
| O.D. Type | Straight |
| Preload Level | None |
| O.D. | 215 mm |
| Weight | 18.514 LB |
| EAN or UPC | 4026677050328 |

