- Deep Groove Bearing Type
- 100 mm Inner Diameter
- 215 mm Outer Diameter
- 47 mm Width
| I.D. | 100 mm |
| Bearing Type | Deep Groove |
| Corner Radius [Min] | 3 mm |
| O.D. | 215 mm |
| Width | 47.000 mm |
| Inch/Metric | Metric |
| Cone Corner Radius | 3 mm |
| Radial Internal Clearance | C3 |
| Dynamic Load Rating | 174000 N |
| Static Load Rating [Max] | 135000 N |
| Limiting Speed - Oil | 1940 rpm |
| Weight | 17.152 LB |
| EAN or UPC | 4047643054102 |

