- Deep Groove Bearing Type
- 95 mm Inner Diameter
- 200 mm Outer Diameter
- 45 mm Width
| Limiting Speed - Oil | 6000 rpm |
| Static Load Rating [Max] | 113000 N |
| Width | 45.000 mm |
| Corner Radius [Min] | 3 mm |
| I.D. | 95 mm |
| Bearing Type | Deep Groove |
| Cone Corner Radius | 3 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 154000 N |
| O.D. | 200 mm |
| Radial Internal Clearance | C4 |
| Weight | 15.277 LB |
| EAN or UPC | 4026677998187 |

