- Deep Groove Bearing Type
- 90 mm Inner Diameter
- 190 mm Outer Diameter
- 43 mm Width
| Cone Corner Radius | 3 mm |
| Limiting Speed - Oil | 4900 rpm |
| Corner Radius [Min] | 3 mm |
| Width | 43.000 mm |
| Static Load Rating [Max] | 102000 N |
| O.D. | 190 mm |
| Bearing Type | Deep Groove |
| Dynamic Load Rating | 142000 N |
| Radial Internal Clearance | C3 |
| Inch/Metric | Metric |
| I.D. | 90 mm |
| Weight | 11.681 LB |
| EAN or UPC | 4026677280046 |

