- Deep Groove Bearing Type
- 80 mm Inner Diameter
- 170 mm Outer Diameter
- 39 mm Width
| I.D. | 80 mm |
| Radial Internal Clearance | C3 |
| Limiting Speed - Oil | 7000 rpm |
| O.D. | 170 mm |
| Width | 39.000 mm |
| Dynamic Load Rating | 131000 N |
| Cone Corner Radius | 2.1 mm |
| Corner Radius [Min] | 2.1 mm |
| Bearing Type | Deep Groove |
| Static Load Rating [Max] | 87000 N |
| Inch/Metric | Metric |
| Weight | 9.479 LB |
| EAN or UPC | 4012801280907 |

