- Single Row Radial Bearing, 75 mm ID x 160 mm OD x 37 mm Wide, Open, Standard Precision (ABEC 1), Steel Cage, Clearance Greater Than C3 (C4)
features
- Metric series
- Conrad-type ball bearing
| Seal Material | None |
| Radial Internal Clearance | C4 |
| Precision | Standard |
| Seal Type | Unsealed |
| I.D. | 75 mm |
| Precision Level | Standard (ABEC 1) |
| Outer Ring Width | 37 mm |
| Cage Type | Metal |
| Lubricant | Oil Preservative |
| O.D. Type | Straight |
| Material | Steel |
| Cage Material | Steel |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| O.D. | 160 mm |
| Dynamic Load Rating | 25500 lbf |
| Temperature Range [Max] | 390 °F |
| Rows of Balls | Single |
| Enclosure | Open |
| Locking Device | No Locking Device |
| icNumber | 7697645 |
| Origin | Single Row Radial |
| Static Load Rating [Max] | 17300 lbf |
| Preload Level | None |
| Limiting Speed - Oil | 9500 rpm |
| Ball Material | Steel |
| Bore Type | Round Bore |
| Snap Ring | No Snap Ring |
| Fillet Radius | 2.1 mm |
| Contact Angle | 0° |
| No. in Set | Single Bearing |
| Bearing Type | Radial |
| Capacity | Standard Capacity |
| Inner Ring Width | 37 mm |
| Pre Lubricant | None |
| Inch/Metric | Metric Bore |
| Weight | 6.66 LB |
| EAN or UPC | 4026677050106 |

