- Deep Groove Bearing Type
- 70 mm Inner Diameter
- 150 mm Outer Diameter
- 35 mm Width
features
- Metric series
- Conrad-type ball bearing
| Ball Material | Steel |
| Radial Internal Clearance | Normal |
| O.D. | 150 mm |
| Width | 35.000 mm |
| Enclosure | Open |
| Dynamic Load Rating | 115000 N |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Type | Deep Groove |
| Locking Device | No Locking Device |
| Capacity | Standard Capacity |
| Cage Type | Metal |
| O.D. Type | Straight w/ Groove |
| Rows of Balls | Single |
| I.D. | 70 mm |
| Precision Level | Standard (ABEC 1) |
| icNumber | 7696795 |
| Fillet Radius | 2.1 mm |
| Precision | Standard |
| Seal Type | Unsealed |
| Static Load Rating [Max] | 69000 N |
| Inner Ring Width | 35 mm |
| Bore Type | Round Bore |
| Limiting Speed - Oil | 6800 rpm |
| Seal Material | None |
| Preload Level | None |
| Contact Angle | 0° |
| Snap Ring | Snap Ring Groove Only |
| Lubricant | Oil Preservative |
| Pre Lubricant | None |
| No. in Set | Single Bearing |
| Outer Ring Width | 35 mm |
| Material | Steel |
| Corner Radius [Min] | 2.1 mm |
| Inch/Metric | Metric |
| Origin | Single Row Radial |
| Cage Material | Steel |
| Weight | 5.489 LB |
| EAN or UPC | 4012801280556 |

