- Deep Groove Bearing Type
- 70 mm Inner Diameter
- 150 mm Outer Diameter
- 35 mm Width
| Inch/Metric | Metric |
| Radial Internal Clearance | C3 |
| Static Load Rating [Max] | 69000 N |
| Corner Radius [Min] | 2.1 mm |
| Limiting Speed - Oil | 8800 rpm |
| Bearing Type | Deep Groove |
| Dynamic Load Rating | 115000 N |
| Width | 35.000 mm |
| O.D. | 150 mm |
| Limiting Speed | 8800 rpm |
| I.D. | 70 mm |
| Weight | 6.889 LB |
| EAN or UPC | 4012801205634 |

