- Deep Groove Bearing Type
- 65 mm Inner Diameter
- 140 mm Outer Diameter
- 33 mm Width
| Corner Radius [Min] | 2.1 mm |
| Width | 33.000 mm |
| Dynamic Load Rating | 100000 N |
| I.D. | 65 mm |
| Static Load Rating [Max] | 60000 N |
| Cone Corner Radius | 2.1 mm |
| Bearing Type | Deep Groove |
| O.D. | 140 mm |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 7300 rpm |
| Weight | 4.585 LB |
| EAN or UPC | 4026677049995 |

