- Deep Groove Bearing Type
- 65 mm Inner Diameter
- 140 mm Outer Diameter
- 33 mm Width
description
- Current insulated ball bearings feature Schaeffler’s proprietary Insutect™ ceramic coating that provides insulation to current passage of up to 3,000 VDC. Electrical current passing through bearings in electric motors can cause raceway damage that leads to premature bearing failure and, ultimately, expensive machine downtime.
applications
- Electric motors
- Traction motors (ex: railway applications)
- Generators (ex: wind turbines)
features
- Long bearing operating life/longer maintenance intervals
- Extended grease life
- Generates less heat
- Offers maximum protection from electric arcing damage
- Hybrid Ceramic (HC-prefix) bearings offer significantly higher electrical resistance (GΩ range)
- Can be combined with lip seals and dust shields
- Brass and steel cage options
- High electrical resistance
- Interchangeable with standard ball bearings
- Insutect™ ceramic coating available on outer ring (J20AA) or inner ring (J20C)
- J20C version well suited for high frequency currents with a rotating outer ring
| O.D. | 140.0000 mm |
| Inch/Metric | Metric |
| Radial Internal Clearance | C3 |
| Static Load Rating [Max] | 60,000.00 N |
| Cone Corner Radius | 2.1 mm |
| I.D. | 65 mm |
| Bearing Type | Deep Groove |
| Dynamic Load Rating | 100,000.00 N |
| Limiting Speed | 6600 rpm |
| Corner Radius [Min] | 2.10 mm |
| Limiting Speed - Oil | 7300 rpm |
| Width | 33.000 mm |
| Weight | 4.718 LB |
| EAN or UPC | 4012802548198 |

