- Deep Groove Bearing Type
- 60 mm Inner Diameter
- 130 mm Outer Diameter
- 31 mm Width
| Width | 31.000 mm |
| Static Load Rating [Max] | 52000 N |
| Bearing Type | Deep Groove |
| Cone Corner Radius | 2.1 mm |
| Radial Internal Clearance | C4 |
| I.D. | 60 mm |
| O.D. | 130 mm |
| Dynamic Load Rating | 89000 N |
| Inch/Metric | Metric |
| Corner Radius [Min] | 2.1 mm |
| Limiting Speed - Oil | 6700 rpm |
| Weight | 3.813 LB |
| EAN or UPC | 4026677104663 |

