- Deep Groove Bearing Type
- 55 mm Inner Diameter
- 120 mm Outer Diameter
- 29 mm Width
| Static Load Rating [Max] | 47500 N |
| Dynamic Load Rating | 83000 N |
| Inch/Metric | Metric |
| I.D. | 55 mm |
| Width | 29.000 mm |
| Limiting Speed - Oil | 8500 rpm |
| Bearing Type | Deep Groove |
| Corner Radius [Min] | 2 mm |
| O.D. | 120 mm |
| Weight | 2.997 LB |
| EAN or UPC | 4012801280105 |

