- Deep Groove Bearing Type
- 50 mm Inner Diameter
- 110 mm Outer Diameter
- 27 mm Width
features
- Metric series
- Conrad-type ball bearing
| Bore Type | Round Bore |
| Lubricant | Lithium Base |
| Precision | Standard |
| Origin | Single Row Radial |
| Ball Material | Steel |
| Rows of Balls | Single |
| Seal Type | Contact Seals |
| Precision Level | Standard (ABEC 1) |
| Temperature Range [Min] | -22 °F |
| O.D. | 110 mm |
| Fillet Radius | 2 mm |
| Outer Ring Width | 27 mm |
| Temperature Range [Max] | 248 °F |
| Limiting Speed - Grease | 4000 rpm |
| Limiting Speed - Oil | 3950 rpm |
| O.D. Type | Straight |
| Enclosure | Single Seal |
| Width | 27.000 mm |
| Dynamic Load Rating | 68000 N |
| No. in Set | Single Bearing |
| Snap Ring | No Snap Ring |
| Corner Radius [Min] | 2 mm |
| icNumber | 7696278 |
| Cage Material | Steel |
| Cage Type | Metal |
| Seal Material | Buna-N |
| Inner Ring Width | 27 mm |
| Contact Angle | 0° |
| Capacity | Standard Capacity |
| Pre Lubricant | None |
| Radial Internal Clearance | C3 |
| Material | Steel |
| Bearing Type | Deep Groove |
| Preload Level | None |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| I.D. | 50 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 38500 N |
| Locking Device | No Locking Device |
| Weight | 2.425 LB |
| EAN or UPC | 4012801165594 |

