- Deep Groove Bearing Type
- 40 mm Inner Diameter
- 90 mm Outer Diameter
- 23 mm Width
features
- Metric series
- Conrad-type ball bearing
| Limiting Speed - Oil | 14000 rpm |
| Cage Material | Brass/Bronze |
| Inch/Metric | Metric |
| Pre Lubricant | None |
| Width | 23.000 mm |
| Contact Angle | 0° |
| Enclosure | Open |
| Corner Radius [Min] | 1.5 mm |
| Radial Internal Clearance | C2 |
| Outer Ring Width | 23 mm |
| Static Load Rating [Max] | 25000 N |
| Locking Device | No Locking Device |
| O.D. | 90 mm |
| Preload Level | None |
| Lubricant | Oil Preservative |
| Fillet Radius | 1.5 mm |
| Seal Type | Unsealed |
| Inner Ring Width | 23 mm |
| No. in Set | Single Bearing |
| Cage Type | Metal |
| Radial Internal Clearance Specification | Normal Clearance |
| Material | Steel |
| Precision Level | Medium Precision (ABEC 5) |
| Bore Type | Round Bore |
| O.D. Type | Straight |
| Precision | Medium |
| Rows of Balls | Single |
| Origin | Single Row Radial |
| Snap Ring | No Snap Ring |
| Seal Material | None |
| Dynamic Load Rating | 45500 N |
| Ball Material | Steel |
| Bearing Type | Deep Groove |
| Capacity | Standard Capacity |
| I.D. | 40 mm |
| Cone Corner Radius | 1.5 mm |
| Weight | 1.686 LB |
| EAN or UPC | 4012801074834 |

