Skip to content Skip to navigation menu
Medium 6300 Series Deep Groove Ball Bearing

6308-C-C3

Medium 6300 Series Deep Groove Ball Bearing
Item #100759894
  • Deep Groove Bearing Type
  • 40 mm Inner Diameter
  • 90 mm Outer Diameter
  • 23 mm Width
Medium 6300 Series Deep Groove Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Deep Groove Bearing Type
  • 40 mm Inner Diameter
  • 90 mm Outer Diameter
  • 23 mm Width

features

  • Metric series
  • Conrad-type ball bearing
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Origin Single Row Radial
Rows of Balls Single
Seal Material None
Fillet Radius 1.5 mm
Limiting Speed - Grease 18000 rpm
No. in Set Single Bearing
Cage Type Metal
Radial Internal Clearance C3
Snap Ring No Snap Ring
Lubricant Oil Preservative
Precision Level Standard (ABEC 1)
Capacity Standard Capacity
Inch/Metric Metric
Ball Material Steel
icNumber 7696006
Contact Angle
Inner Ring Width 23 mm
Width 23 mm
Static Load Rating [Max] 5,600.00 lbf
Precision Standard
Bore Type Round Bore
I.D. 40 mm
Locking Device No Locking Device
Dynamic Load Rating 9,650.00 lbf
Limiting Speed 18000 rpm
O.D. Type Straight
Preload Level None
Limiting Speed - Oil 10800 rpm
Outer Ring Width 23 mm
Pre Lubricant None
Seal Type Unsealed
Cage Material Steel
O.D. 90.0000 mm
Enclosure Open
Radial Internal Clearance Specification Greater Than Normal Clearance
Material Steel
Bearing Type Deep Groove
Weight 1.389 LB
EAN or UPC 4047643293464
NSN Number 3110-12-134-6162
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison