- Deep Groove Bearing Type
- 35 mm Inner Diameter
- 80 mm Outer Diameter
- 21 mm Width
| I.D. | 35 mm |
| O.D. | 80 mm |
| Width | 21.000 mm |
| Limiting Speed - Oil | 12200 rpm |
| Dynamic Load Rating | 35500 N |
| Radial Internal Clearance | C3 |
| Static Load Rating [Max] | 19200 N |
| Inch/Metric | Metric |
| Bearing Type | Deep Groove |
| Cone Corner Radius | 1.5 mm |
| Corner Radius [Min] | 1.5 mm |
| Weight | 0.994 LB |
| EAN or UPC | 4012801074377 |

