- Deep Groove Bearing Type
- 35 mm Inner Diameter
- 80 mm Outer Diameter
- 21 mm Width
| Corner Radius [Min] | 1.5 mm |
| Static Load Rating [Max] | 19200 N |
| O.D. | 80 mm |
| Inch/Metric | Metric |
| I.D. | 35 mm |
| Width | 21.000 mm |
| Bearing Type | Deep Groove |
| Limiting Speed - Oil | 15900 rpm |
| Cone Corner Radius | 1.5 mm |
| Dynamic Load Rating | 35500 N |
| Weight | 1.007 LB |
| EAN or UPC | 4012801073929 |

