- Deep Groove Bearing Type
- 30 mm Inner Diameter
- 72 mm Outer Diameter
- 19 mm Width
features
- Metric series
- Conrad-type ball bearing
| Inner Ring Width | 19 mm |
| Outer Ring Width | 19 mm |
| Fillet Radius | 1.1 mm |
| Rows of Balls | Single |
| Bearing Type | Deep Groove |
| Static Load Rating [Max] | 16200 N |
| Precision | Medium |
| Ball Material | Steel |
| No. in Set | Single Bearing |
| O.D. Type | Straight |
| Lubricant | Oil Preservative |
| Seal Type | Unsealed |
| Cage Material | Polyamide (Molded Nylon) |
| Material | Steel |
| Dynamic Load Rating | 30500 N |
| Limiting Speed - Oil | 13700 rpm |
| O.D. | 72 mm |
| Seal Material | None |
| Snap Ring | No Snap Ring |
| I.D. | 30 mm |
| Capacity | Standard Capacity |
| Origin | Single Row Radial |
| Enclosure | Open |
| Inch/Metric | Metric |
| Cone Corner Radius | 1.1 mm |
| Precision Level | Medium Precision (ABEC 5) |
| Radial Internal Clearance | Normal |
| Locking Device | No Locking Device |
| Corner Radius [Min] | 1.1 mm |
| Bore Type | Round Bore |
| Preload Level | None |
| Contact Angle | 0° |
| Cage Type | Plastic |
| Pre Lubricant | None |
| Width | 19.000 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Weight | 0.762 LB |
| EAN or UPC | 4012801073189 |

