- Deep Groove Bearing Type
- 30 mm Inner Diameter
- 78.51 mm Outer Diameter
- 19 mm Width
| I.D. | 30 mm |
| Cone Corner Radius | 1.1 mm |
| Bearing Type | Deep Groove |
| Limiting Speed - Oil | 13700 rpm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 16200 N |
| O.D. | 78.51 mm |
| Corner Radius [Min] | 1.1 mm |
| Width | 19.000 mm |
| Dynamic Load Rating | 30500 N |
| Weight | 0.78 LB |
| EAN or UPC | 4026677118059 |

