- Deep Groove Ball Bearing
- 30 mm ID
- 72 mm OD
- 19 mm Width
features
- Metric series
- Conrad-type ball bearing
| Limiting Speed - Oil | 13700 rpm |
| Capacity | Standard Capacity |
| Material | Steel |
| Fillet Radius | 1.1 mm |
| Cage Type | Metal |
| Origin | Single Row Radial |
| No. in Set | Single Bearing |
| icNumber | 7697551 |
| Rows of Balls | Single |
| Dynamic Load Rating | 6856.4 lbf |
| Locking Device | No Locking Device |
| Precision Level | Standard (ABEC 1) |
| Pre Lubricant | None |
| Lubricant | Oil Preservative |
| Bore Type | Round Bore |
| Preload Level | None |
| Enclosure | Open |
| Bearing Type | Radial |
| O.D. | 72 mm |
| Contact Angle | 0° |
| Seal Material | None |
| Radial Internal Clearance Specification | Normal Clearance |
| Inner Ring Width | 19 mm |
| Precision | Standard |
| Radial Internal Clearance | Normal |
| Ball Material | Steel |
| Cage Material | Steel |
| I.D. | 30 mm |
| O.D. Type | Straight w/ Groove |
| Snap Ring | Snap Ring Groove Only |
| Seal Type | Unsealed |
| Static Load Rating [Max] | 3641.76 lbf |
| Inch/Metric | Metric, Metric Bore |
| Corner Radius [Min] | 1.1 mm |
| Outer Ring Width | 19 mm |
| Weight | 0.749 LB |
| EAN or UPC | 4012801073592 |

