- Deep Groove Bearing Type
- 30 mm Inner Diameter
- 72 mm Outer Diameter
- 19 mm Width
| Bearing Type | Deep Groove |
| Corner Radius [Min] | 1.1 mm |
| O.D. | 72 mm |
| Width | 19.000 mm |
| Static Load Rating [Max] | 16300 N |
| Inch/Metric | Metric |
| I.D. | 30 mm |
| Cone Corner Radius | 1.1 mm |
| Dynamic Load Rating | 29000 N |
| Weight | 0.778 LB |
| EAN or UPC | 4012802650303 |

