- Deep Groove Bearing Type
- 20 mm Inner Diameter
- 52 mm Outer Diameter
- 15 mm Width
| Cone Corner Radius | 1 mm |
| Width | 15.000 mm |
| O.D. | 52 mm |
| Static Load Rating [Max] | 7900 N |
| Limiting Speed | 19800 rpm |
| Limiting Speed - Oil | 19800 rpm |
| Corner Radius [Min] | 1 mm |
| Bearing Type | Deep Groove |
| Dynamic Load Rating | 16900 N |
| I.D. | 20 mm |
| Inch/Metric | Metric |
| Weight | 0.315 LB |
| EAN or UPC | 4026677218865 |

