Skip to content Skip to navigation menu
Deep Groove Ball Bearing

6303-RSR-C3

Deep Groove Ball Bearing
Item #100759634
  • Deep Groove Bearing Type
  • 17 mm Inner Diameter
  • 47 mm Outer Diameter
  • 14 mm Width
Deep Groove Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Deep Groove Bearing Type
  • 17 mm Inner Diameter
  • 47 mm Outer Diameter
  • 14 mm Width

features

  • Metric series
  • Conrad-type ball bearing
Locking Device No Locking Device
Rows of Balls Single
Cage Material Steel
Lubricant Lithium Base
I.D. 17 mm
Bearing Type Deep Groove
Limiting Speed - Oil 10400 rpm
Outer Ring Width 14 mm
Capacity Standard Capacity
Snap Ring No Snap Ring
Dynamic Load Rating 14400 N
Temperature Range [Max] 248 °F
Width 14.000 mm
Static Load Rating [Max] 6500 N
Preload Level None
Enclosure Single Seal
Inner Ring Width 14 mm
Pre Lubricant None
Seal Type Contact Seals
Cage Type Metal
Radial Internal Clearance Specification Greater Than Normal Clearance
Precision Standard
No. in Set Single Bearing
Radial Internal Clearance C3
Inch/Metric Metric
Contact Angle
Origin Single Row Radial
Bore Type Round Bore
O.D. Type Straight
O.D. 47 mm
Seal Material Rubber
Ball Material Steel
Corner Radius [Min] 1 mm
icNumber 7697099
Precision Level Standard (ABEC 1)
Fillet Radius 1 mm
Material Steel
Temperature Range [Min] -22 °F
Weight 0.242 LB
EAN or UPC 4012801165198
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison