- Deep Groove Bearing Type
- 17 mm Inner Diameter
- 47 mm Outer Diameter
- 14 mm Width
| I.D. | 17 mm |
| Radial Internal Clearance | C4 |
| Corner Radius [Min] | 1 mm |
| Dynamic Load Rating | 14400 N |
| O.D. | 47 mm |
| Inch/Metric | Metric |
| Cone Corner Radius | 1 mm |
| Bearing Type | Deep Groove |
| Static Load Rating [Max] | 6500 N |
| Limiting Speed - Oil | 22300 rpm |
| Width | 14.000 mm |
| Weight | 0.253 LB |
| EAN or UPC | 4012801165167 |

