- Deep Groove Bearing Type
- 15 mm Inner Diameter
- 42 mm Outer Diameter
- 13 mm Width
| Corner Radius [Min] | 1 mm |
| Limiting Speed - Oil | 11500 rpm |
| Inch/Metric | Metric |
| Bearing Type | Deep Groove |
| Width | 13.000 mm |
| Static Load Rating [Max] | 5400 N |
| I.D. | 15 mm |
| Dynamic Load Rating | 12100 N |
| O.D. | 42 mm |
| Weight | 0.18 LB |
| EAN or UPC | 4012801165112 |

