- Deep Groove Bearing Type
- 35 mm Inner Diameter
- 62 mm Outer Diameter
- 20 mm Width
| O.D. | 62 mm |
| Bearing Type | Deep Groove |
| Dynamic Load Rating | 16000 N |
| Static Load Rating [Max] | 10200 N |
| I.D. | 35 mm |
| Inch/Metric | Metric |
| Cone Corner Radius | 1 mm |
| Width | 20.000 mm |
| Corner Radius [Min] | 1 mm |
| Weight | 0.456 LB |
| EAN or UPC | 4012802331769 |

