- Deep Groove Bearing Type
- 10 mm Inner Diameter
- 35 mm Outer Diameter
- 11 mm Width
| Bearing Type | Deep Groove |
| Width | 11.000 mm |
| Dynamic Load Rating | 8600 N |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 3450 N |
| Corner Radius [Min] | 0.6 mm |
| Radial Internal Clearance | C3 |
| Limiting Speed - Oil | 31000 rpm |
| I.D. | 10 mm |
| O.D. | 35 mm |
| Weight | 0.0 LB |
| EAN or UPC | 4012802346107 |

